Shop All Caliper Accessories
Mitutoyo
Center Gage Attachment for 12In Calipers
Mfr # 050018
Zoro # G3314902
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dial Caliper, Digimatic Calipers, Vernier Calipers
- Tip Shape Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 050018
- Zoro # G3314902
- UPC # 603908009276
- Country of Origin United States
- Category Caliper Accessories
Details
Item | Center Line Gauge |
For Use With | Dial Caliper, Digimatic Calipers, Vernier Calipers |
Tip Shape | Conical |
Description
The MITUTOYO 050018 Center Gage Attachment for 12In Calipers is a must-have. It's designed to be used with dial calipers, digimatic calipers and vernier calipers. This center line gauge is made of high quality materials that ensure it stays in top condition. The tip shape is conical, with a diameter of 0.0625". When you need the most accurate measurements possible, this MITUTOYO 050018 Center Gage Attachment for 12In Calipers will prove indispensable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (16206)
- MAKITA 18V LXT® 3.0Ah Battery, 10/pk (BL1830B-10)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- MITUTOYO Center Attachment for 4, 6, 8 In Calipers (050001)
- MITUTOYO PP CASE/D15 CD-15 (05RAB235)
- MITUTOYO Point, Needle (21AAA030)
- AMPG Pin Set, 1" (Z2526-11)
- HHIP Center Line Gage Set For 4 6 And 8" Calipers (4100-0040)
- IGAGING Bluetooth Smart Adapter Dongle - 35-BT-28 (35-BT-28)
- AMPG Caliper Extender Kit, 71 Inch (Z2571)
- Mitutoyo Calipers & Accessories