Shop All Scribers and Probes
Mitutoyo
Carbide Scriber, SS, 2-23/64 in.
Mfr # 900258
Zoro # G9244121
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Carbide
- Magnet End No
- Overall Length (In.) 2 23/64 in
- Threaded Points No
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 900258
- Zoro # G9244121
- Country of Origin Japan
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 2 23/64 in |
Details
Item | Scriber |
Point Type | Carbide |
Magnet End | No |
Threaded Points | No |
Finish | Stainless Steel |
Replaceable Tip | No |
Tip Material | Carbide |
Description
Scriber, Tip Material Carbide, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- MICHIGAN DRILL 13 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 13)
- MILWAUKEE TOOL 13/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7707)
- MITUTOYO Ht Gage Acs, Scriber, 47mm, CT (900173)
- MITUTOYO Scriber (905201)
- STM Pen Scriber (201060)
- BETA Scriber Set, 4 pcs. (016870150)
- STM Heavy Duty Double Ended Scriber Straight Point90Deg Bent Point (231264)
- HHIP Tungsten Tip Scriber With Clip (7600-0044)
- WESTWARD Pocket Scriber, Carbide, w/Magnet End (4KY32)
- Mitutoyo Scribers and Probes