Shop All Measuring and Layout Parts
Mitutoyo
Carbide Ball Point
Mfr # 131262
Zoro # G9626933
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Series 2 Dial Indicator
- Stem Thread Size 4-48UNF
- Number of Pieces 1
- Contact Point Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 131262
- Zoro # G9626933
- Country of Origin Germany
- Category Measuring and Layout Parts
Dimensions
Stem Thread Size | 4-48UNF |
Contact Point Tip Diameter | .2 in |
Stem Dia. | .06 |
Contact Point Tip Length | .2 in |
Contact Point Thread Size | 4-48UNF |
Overall Length | .3 in |
Details
Impact Rated | No |
Item | Carbide Ball Point |
For Use With | Series 2 Dial Indicator |
Number of Pieces | 1 |
Contact Point Shape | Flat |
Case Type | case |
Contact Point Material | Steel |
Includes Case | Yes |
Compatible with Manufacturer Model No. | Digimatic and Dial Indicators and Linear Gages |
Description
Carbide Ball Point, Case Type case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape Flat, Contact Point Thread Size 4-48UNF, For Use With Series 2 Dial Indicator, Includes Case Yes, Number of Pieces 1, Overall Length .3 in, Stem Dia. .06, Stem Thread Size 4-48UNF, Contact Point Tip Diameter .2 in, Contact Point Tip Length .2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 11/16 in. Round Punch (76363)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 11/16, Cut L 1-5/8 (12044)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- MITUTOYO Contact Point (901454)
- MITUTOYO Point (101189)
- MITUTOYO SR44 Button Cell Battery, 1.55 V (938882)
- MITUTOYO Transfer Stand (519-109-10)
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- MITUTOYO Cover Cell (05SAA405)
- MITUTOYO Bezel Assmebly for 505 Series Dial Caliper (6 in/8 in/12 in) (905162)
- Mitutoyo Measuring and Layout Parts