Shop All Precision Measuring Accessories
Mitutoyo
Carbide Ball, 1/16"
Mfr # 19BAA507
Zoro # G7798520
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features carbide ball indenters
- Color Silver
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 19BAA507
- Zoro # G7798520
- UPC # 603908477624
- Country of Origin United Kingdom
- Category Precision Measuring Accessories
Details
Item | CARBIDE BALL 1/16" (1pc.) |
Special Features | carbide ball indenters |
Color | Silver |
Material | Carbide |
Description
Carbide Ball,1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Groover, Bronze/Wood, 1/4 Radius (CF314)
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- WIRE CRAFTERS Global Industrial Machine Guard Corner Post, Yellow (800492YL)
- WARWOOD TOOL 5 lb Ship Maul, 32 Hickory Safety Grip Handle (12312)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- Mitutoyo Precision Measuring Accessories