Shop All Micrometers
Mitutoyo
Can Seam Micrometer, 0 to 1/2" Range
Mfr # 147-201
Zoro # G0581758
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1/2"
- Operation Vernier
- Features Measures The Width, Height and Depth of Can Seams, for Sprayer Cans
- Includes (1) Fitted Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 147-201
- Zoro # G0581758
- UPC # 603908045304
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Spindle Diameter | 18 mm |
Dimension Type | Inch |
Details
Item | Can Seam Micrometer |
Resolution | 0.001" |
Range | 0 to 1/2" |
Operation | Vernier |
Features | Measures The Width, Height and Depth of Can Seams, for Sprayer Cans |
Includes | (1) Fitted Carton |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Rotating Spindle (Yes/No) | Yes |
Spindle Material | Carbide |
SPC Output | No |
Standards | JIS B 7520 |
Anvil Material | Carbide |
Long Form Calibration Certificate | No |
Anvil Shape | Flat |
Accuracy | +/-0.00012 in |
Maximum Measurement - Inch | 0.5 in |
Operation Type | Mechanical |
Thimble Type | Ratchet |
Minimum Measurement - Inch | 0 in |
Description
Digital Can Seam Micrometer, Range 0 in to 0.5 in, Resolution 0.001 in, Accuracy +/-0.00012 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Features Measures The Width, Height and Depth of Can Seams, for Sprayer Cans, Includes Fitted Carton, Spanner, Hex Wrench, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Multi-Twist Clevis Handle Bracket (CC686)
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- PALMGREN Parallel, Set, 8 in. (9638978)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit (DCS377Q1)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-1000/.01mm (137-209)
- Mitutoyo Precision Gauges & Accessories