Shop All Digital Calipers
Mitutoyo
Caliper, Snap, Digimatic, 0-6"/0-150mm Spc
Mfr # 573-282-30
Zoro # G7782953
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Supplied in fitted plastic case
- Standards 0 - 6" / 0 - 150mm
- Color Black/Yellow
- Weight 1
- Overall Length 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 573-282-30
- Zoro # G7782953
- UPC # 603908604389
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Length | 13.5 |
Overall Height | 2 |
Length | 13.5 |
Overall Width | 6 |
Width | 6 |
Height | 2 |
Details
Features | Supplied in fitted plastic case |
Item | DIGIMATIC SNAP CALIPER, 0-6"/0-150mm, SPC |
Standards | 0 - 6" / 0 - 150mm |
Color | Black/Yellow |
Weight | 1 |
Description
Caliper,Snap,Digimatic,0-6 In./0-150mm Spc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Pm2700-.5Rc 1/2 Collet For Pm2700 Shaper (1791208)
- POSI LOCK Shaft Extension (X6)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- KLEIN TOOLS Insulated Screwdriver, 5/16-Inch Cabinet Tip, 6-Inch Shank (6866INS)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MITUTOYO Cfc-40"Gu (552-193-10)
- HHIP Dasqua 0-200mm/0-8" Digital Depth Caliper (2001-2010)
- Mitutoyo Digital Calipers