Shop All Vernier Calipers
Mitutoyo
Caliper, Outside Spring, 6"
Mfr # 950-222
Zoro # G7797577
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Nut Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 950-222
- Zoro # G7797577
- UPC # 603908192558
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | Caliper,Outside Spring,6" |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Solid |
Description
Caliper,Outside Spring,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Tool Accessories, Single Port (140320010)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- INGERSOLL-RAND 1/2" Drive 72T Sealed Head Ratchet (IR) (759999)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper, 0-8 In, 0.001 In Grad (531-129)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper (160-116)
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- Mitutoyo Calipers & Accessories