Shop All Digital Calipers
Mitutoyo
Caliper, Output, Hd, 1000mm
Mfr # 550-207-10
Zoro # G7781897
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nib-style jaws
- Standards 0 (20) - 1000mm
- Color Silver
- Overall Height 2
- Weight 7.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 550-207-10
- Zoro # G7781897
- UPC # 603908352433
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Height | 2 |
Overall Width | 9.8 |
Overall Length | 33.5 |
Width | 9.8 |
Length | 33.5 |
Height | 2 |
Details
Features | Nib-style jaws |
Item | HD 1000MM CALIPER W/ OUTPUT |
Standards | 0 (20) - 1000mm |
Color | Silver |
Weight | 7.7 |
Description
Caliper,Output,Hd,1000mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- OLFA Floor Scraper, Stiff, 4", Carbon Steel (XSR-300)
- MILWAUKEE TOOL 1/4 in. Slotted 4 in.Demolition Screw Driver (ML48-22-2821)
- MILWAUKEE TOOL 11/64" COBALT RED HELIX Drill Bit (48-89-2308)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- MITUTOYO Electronic Digital Caliper, 0 to 8 In (700-123-10)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- Mitutoyo Calipers & Accessories