Shop All Vernier Calipers
Mitutoyo
Caliper, Inside, 70-450mm
Mfr # 536-148
Zoro # G7779523
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.5
- Standards 70-450mm
- Overall Length 31.5
- Height 2.5
- Features Point Jaw Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 536-148
- Zoro # G7779523
- UPC # 603908364597
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 11.5 |
Overall Length | 31.5 |
Height | 2.5 |
Overall Width | 11.5 |
Overall Height | 2.5 |
Length | 31.5 |
Details
Item | INSIDE CALIPER 70-450MM |
Standards | 70-450mm |
Features | Point Jaw Type |
Weight | 9.5 |
Color | Silver |
Description
Caliper,Inside,70-450mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS9/16)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw Kit (2520-21XC)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- BIG HORN 5 Inch x 4 Inch Adaptor (11500)
- MITUTOYO Vernier Caliper (530-114)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO CalipeR, Hermaphrodite, 6" (950-242)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper, 300mm (530-124)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- Mitutoyo Vernier Calipers