Shop All Vernier Calipers
Mitutoyo
Caliper, Hermaphrodite
Mfr # 950-241
Zoro # G7797909
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 4"
- Features hermaphrodite caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 950-241
- Zoro # G7797909
- UPC # 603908192602
- Country of Origin United States
- Category Vernier Calipers
Details
Item | HERMAPHRODITE CALIPER |
Standards | 4" |
Features | hermaphrodite caliper |
Description
Caliper,Hermaphrodite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-7/8" HSS Bright Jobber Length Drill Bit (6NRT7)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.669 In L, PK10 (SM061)
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 2"R Cu (CF511PF)
- AIRCAT Non Vac Orbital Palm Sander, 6700-5-336 (6700-5-336)
- MITUTOYO Vernier Caliper (534-118)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper 600Mm/24Ft (160-153)
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- Mitutoyo Vernier Calipers