Shop All Vernier Calipers
Mitutoyo
CalipeR, Hermaphrodite, 6"
Mfr # 950-242
Zoro # G7797708
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 6"
- Features hermaphrodite caliper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 950-242
- Zoro # G7797708
- UPC # 603908369240
- Country of Origin India
- Category Vernier Calipers
Details
Item | HERMAPHRODITE CALIPER, 6" |
Standards | 6" |
Features | hermaphrodite caliper |
Description
CalipeR,Hermaphrodite,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Measuring Stick, 1/2"x12ft, RightLeft Read (SM412WRL)
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID23014)
- FJC R-134A Top Can Tap (6029)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper, Inside Type (536-142)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- MITUTOYO Vernier Caliper 8In. (530-116)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- GENERAL TOOLS Caliper Pocket 3In (132ME)
- Mitutoyo Precision Measuring Tools