Shop All Dial Calipers
Mitutoyo
Caliper Gage, Digimatic, External, 0-30mm
Mfr # 209-953
Zoro # G7770907
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features external tube thickness measurement
- Standards 0-1.18�/0-30mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-953
- Zoro # G7770907
- UPC # 603908577096
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIGIMATIC CALIPER GAGE EXTERNAL 0-30MM, 116MM DEPTH |
Features | external tube thickness measurement |
Standards | 0-1.18�/0-30mm |
Caliper Dial Color | Light Blue |
Description
Caliper Gage,Digimatic,External,0-30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50864)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520ST1)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- MITUTOYO Dial Caliper 12In. W/Id Od Carbide (505-748)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- Mitutoyo Precision Measuring Tools