Shop All Dial Indicators
Mitutoyo
Caliper Gage, Dial, External, 0-50mm 167mm
Mfr # 209-911
Zoro # G7770791
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Dial Color Light Blue
- Standards 0 - 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-911
- Zoro # G7770791
- UPC # 603908577102
- Country of Origin Czechia
- Category Dial Indicators
Details
Features | External measurement |
Item | DIAL CALIPER GAGE, EXTERNAL, 0-50MM, 167MM DEPTH |
Dial Color | Light Blue |
Standards | 0 - 50mm |
Description
Caliper Gage,Dial,External,0-50mm 167mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Maul Wdsplt Diamd 6Lb (751120-1001)
- PROTO PUNCH CENTER (PO411/2)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO2181B ONYX Die Grinder Kit with Burrs (AO2181B)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/2"-12 (DWT54943)
- MITUTOYO Dial indicators, 0.001-0.5 in (2414AB)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MITUTOYO Dial Indicator (2414A)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- Mitutoyo Precision Measuring Tools