Shop All Dial Indicators
Mitutoyo
Caliper Gage, Dial, Cggi, .2-.6"
Mfr # 209-351
Zoro # G7770310
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features internal measurement
- Standards .20-.60"
- Dial Color Light Blue
- Overall Length 9
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 209-351
- Zoro # G7770310
- UPC # 603908536611
- Country of Origin Czechia
- Category Dial Indicators
Dimensions
Overall Length | 9 |
Width | 7 |
Overall Width | 7 |
Length | 9 |
Height | 3.5 |
Overall Height | 3.5 |
Details
Features | internal measurement |
Item | DIAL CALIPER GAGE CGGI .2-.6" |
Standards | .20-.60" |
Dial Color | Light Blue |
Weight | 1.5 |
Description
Caliper Gage,Dial,Cggi,.2-.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 6 pieces (168PS/6)
- POWERMATE High-Flow Blow Gun (P035-0020SP)
- AVEN Tweezer, Toothed Straight, 5-1/2in.L (18494)
- WERA 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10-1/2" L, Satin Finish (05003600001)
- MITUTOYO Dial Indicator, 0 to 2 In, 0-100 (2424A-19)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.040 In (513-518-10T)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.060 (74.111965)
- Mitutoyo Precision Measuring Tools