Shop All Dial Indicators
Mitutoyo
Caliper Gage, Dial, 0-.5" .005"
Mfr # 209-452
Zoro # G7770627
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0- .50"
- Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 209-452
- Zoro # G7770627
- UPC # 603908254492
- Country of Origin Czechia
- Category Dial Indicators
Details
Features | External measurement |
Item | DIAL CALIPER GAGE 0-.5" .005" |
Standards | 0- .50" |
Dial Color | Light Blue |
Description
Caliper Gage,Dial,0-.5 In. .005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-132)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H (780U09)
- GEARWRENCH 12mm 12 Point Long Pattern Combination Wrench (81669)
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125T)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- MITUTOYO Dial Test Indicator (513-424-10T)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- MITUTOYO Dial indicators, 0.001-0.5 in (2414AB)
- MITUTOYO Dial indicator, 0.01-5 mm (2045AB)
- STARRETT Indicators Set Of 3 (S253Z)
- Mitutoyo Precision Measuring Tools