Shop All Dial Indicators
Mitutoyo
Caliper Gage, Dial, 0-10mm 0.1mm
Mfr # 209-603
Zoro # G7770660
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - 10mm
- Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 209-603
- Zoro # G7770660
- UPC # 603908254591
- Country of Origin Czechia
- Category Dial Indicators
Details
Features | External measurement |
Item | DIAL CALIPER GAGE 0-10MM 0.1MM |
Standards | 0 - 10mm |
Dial Color | Light Blue |
Description
Caliper Gage,Dial,0-10mm 0.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 840- Red BeamFinder Glasses (840)
- GEARWRENCH 1/4" Drive Pass-Thru™ Extension 3" (221060GR)
- IGAGING iP54 Electronic Digital Scale, 6" - 35-606-P (35-606-P)
- CLEVELAND Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (C59318)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MITUTOYO Dial Test Indicator (513-424-10T)
- MITUTOYO Snap Gage, Dial (201-151)
- MITUTOYO Snap Meter, Dial (523-132)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- Mitutoyo Precision Measuring Tools