Shop All Dial Calipers
Mitutoyo
Caliper Gage, 10mm-.1mm
Mfr # 209-402
Zoro # G7770712
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features External measurement
- Standards 0 - 10mm
- Caliper Dial Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 209-402
- Zoro # G7770712
- UPC # 603908079231
- Country of Origin Czechia
- Category Dial Calipers
Details
Item | DIAL CALIPER GAGE 10MM-.1MM |
Features | External measurement |
Standards | 0 - 10mm |
Caliper Dial Color | Light Blue |
Description
Caliper Gage,10mm-.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Parallels Pair (384E)
- WESTWARD Tool Tote, Black, Polyester, 23 Pockets (32PJ35)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (FR-3 4)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Caliper Gage, Digimatic, External, 0-30mm (209-953)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- Mitutoyo Calipers & Accessories