Shop All Digital Calipers
Mitutoyo
Caliper, Digital, Hd, 600mm
Mfr # 550-205-10
Zoro # G7781879
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Nib-style jaws
- Standards 0 (20) - 600mm
- Color Silver
- Overall Height 2
- Weight 7.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 550-205-10
- Zoro # G7781879
- UPC # 603908352426
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Height | 2 |
Overall Width | 9.8 |
Overall Length | 33.5 |
Height | 2 |
Width | 9.8 |
Length | 33.5 |
Details
Features | Nib-style jaws |
Item | DIGITAL CALIPER, HD, 600MM |
Standards | 0 (20) - 600mm |
Color | Silver |
Weight | 7.7 |
Description
Caliper,Digital,Hd,600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YT51)
- HHIP 3/32 X 11/16 X 5" P3N 5% Cobalt Parallel Cut-Off Blade (2000-7030)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C32957)
- HHIP 4" Horizontal/Vertical Machine Vise - Holds Shafts & Round Parts (3900-1720)
- MITUTOYO Digimatic Caliper, 0-6", IP67, No SPC, Crbde (500-731-20)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- Mitutoyo Calipers & Accessories