Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, Low Force, 0-180mm Spc
Mfr # 573-191-30
Zoro # G7782947
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Supplied in fitted plastic case
- Standards 0 - 180mm
- Height 4.5
- Overall Height 4.5
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 573-191-30
- Zoro # G7782947
- UPC # 603908594307
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Height | 4.5 |
Overall Height | 4.5 |
Width | 5.5 |
Overall Length | 13 |
Overall Width | 5.5 |
Length | 13 |
Details
Features | Supplied in fitted plastic case |
Item | DIGIMATIC LOW FORCE CALIPER, 0-180mm, SPC |
Standards | 0 - 180mm |
Color | Black/Yellow |
Weight | 2 |
Description
Caliper,Digimatic,Low Force,0-180mm Spc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- DEWALT 5" Surface Grinding Dust Shroud (DWE46152)
- GREY PNEUMATIC 1" Drive, 3/4 SAE Socket, 12 Points (4224D)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- MITUTOYO Cfc-24"Gu (552-192-10)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO Heavy Duty Digimatic Caliper 450Mm (550-203-10)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- BIG HORN 0-6 Inch/150mm Stainless Steel Digital Caliper- IP54 Waterproof with LCD Screen (19202Q)
- Mitutoyo Precision Measuring Tools