Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 500mm
Mfr # 551-204-10
Zoro # G7781967
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with nib-style and standard jaws
- Standards 0 (20) - 500mm
- Weight 11
- Height 2.5
- Overall Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 551-204-10
- Zoro # G7781967
- UPC # 603908449577
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Height | 2.5 |
Overall Width | 13 |
Length | 29 |
Overall Height | 2.5 |
Overall Length | 29 |
Width | 13 |
Details
Features | with nib-style and standard jaws |
Item | DIGIMATIC CALIPER, 500MM |
Standards | 0 (20) - 500mm |
Weight | 11 |
Color | Silver |
Description
Caliper,Digimatic,500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- CTA MFG Subaru Head Bolt Socket (CTA7280)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6027)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29103)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-173-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- Mitutoyo Digital Calipers