Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 200mm
Mfr # 500-156-30
Zoro # G7775280
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0-200mm
- Length 11
- Color Black/Yellow
- Weight 1
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-156-30
- Zoro # G7775280
- UPC # 603908579359
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Length | 11 |
Height | 1.5 |
Overall Length | 11 |
Overall Height | 1.5 |
Width | 5 |
Overall Width | 5 |
Details
Features | Carbide-tipped jaws for OD measurement |
Item | DIGIMATIC CALIPER, 200MM, W/OUTPUT |
Standards | 0-200mm |
Color | Black/Yellow |
Weight | 1 |
Description
Caliper,Digimatic,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20510)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21070818GR)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- MEGAPRO Hex, Spanner, Tamper Proof Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (211R2CTPRD-B)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- MITUTOYO Dig Cal, IP67 Neck, I/M 6 In, .0005" (573-752-20)
- MITUTOYO Cfc-18"Gc (552-165-10)
- Mitutoyo Digital Calipers