Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 150mm
Mfr # 500-181-30
Zoro # G7775341
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.01mm
- Accuracy +/-0.02mm
- Features No More Repeated Zero Setting is Necessary with the Absolute Encoder Technology
- Jaw Depth 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-181-30
- Zoro # G7775341
- UPC # 603908580768
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 40mm |
Details
Caliper Grouping | Digital Caliper |
Resolution | 0.01mm |
Accuracy | +/-0.02mm |
Features | No More Repeated Zero Setting is Necessary with the Absolute Encoder Technology |
Caliper Range | 0 to 150mm |
SPC Output | No |
Item | Caliper,Digimatic,150mm |
Absolute Positioning | Yes |
Description
Caliper,Digimatic,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX202)
- BIG HORN 4 Inch x 39 Inch Adjust-A-Flex Hose (11498)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Digimatic CalIPer Gage Intern 0.59-2.55 (209-945)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- CENTRAL TOOLS Carbon Fiber Digital Caliper With Fractional (3C351)
- Mitutoyo Calipers & Accessories