Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 100mm
Mfr # 500-150-30
Zoro # G7775299
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features ø1.9mm rod depth bar
- Standards 0-100mm
- Length 11
- Weight 1
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-150-30
- Zoro # G7775299
- UPC # 603908579304
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Length | 11 |
Width | 5 |
Overall Width | 5 |
Overall Height | 1.5 |
Overall Length | 11 |
Height | 1.5 |
Details
Features | ø1.9mm rod depth bar |
Item | DIGIMATIC CALIPER, 100MM, W/OUTPUT |
Standards | 0-100mm |
Weight | 1 |
Color | Black/Yellow |
Description
Caliper,Digimatic,100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- ZORO SELECT End Mill, Uncoated, 0.500" Shank dia. (RFA30500)
- MILWAUKEE TOOL Tape Measure, SAE, 25 ft. L, 1" W Blade (48-22-0325, 48-22-0325)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- Mitutoyo Precision Measuring Tools