Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-6", IP67, .0005"
Mfr # 500-769-20
Zoro # G7775527
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 075” rod depth bar
- Standards 0-6”/0-150mm
- Overall Length 11
- Weight 1
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-769-20
- Zoro # G7775527
- UPC # 603908604990
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 2 |
Height | 2 |
Length | 11 |
Width | 5 |
Details
Features | 075” rod depth bar |
Item | CALIPER, DIGIMATIC, 0-6", IP67, .0005"/0.01MM, W/ SPC, ROUND DEPTH-BAR |
Standards | 0-6”/0-150mm |
Weight | 1 |
Color | Silver |
Description
Caliper,Digimatic,0-6 In.,IP67,.0005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, Cobalt (1433-0.2756)
- HUOT Webbing, Nylon (14028)
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, 9-Inch (D2000-49)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14301X/10)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- MITUTOYO Cfc-40"Gu (552-193-10)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- Mitutoyo Calipers & Accessories