Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-6", IP67, .0005"
Mfr # 500-768-20
Zoro # G7775588
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features .075� rod depth bar
- Standards 0-6�/0-150mm
- Overall Width 5
- Length 11
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 500-768-20
- Zoro # G7775588
- UPC # 603908604983
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Width | 5 |
Length | 11 |
Width | 5 |
Overall Height | 2 |
Overall Length | 11 |
Height | 2 |
Details
Features | .075� rod depth bar |
Item | CALIPER, DIGIMATIC, 0-6", IP67, .0005"/0.01MM, NO SPC, ROUND DEPTH-BAR |
Standards | 0-6�/0-150mm |
Color | Silver |
Weight | 1 |
Description
Caliper,Digimatic,0-6 In.,IP67,.0005 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT21.50, PK10 (6998418)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 11/32 (44422)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-159-30)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- MITUTOYO Cfc-24"Gu (552-192-10)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- Mitutoyo Precision Measuring Tools