Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-200mm, IP67, 0.01mm
Mfr # 500-722-20
Zoro # G7775439
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features carbide-tipped jaws for ID measurement
- Standards 0-200mm
- Width 5
- Overall Height 2
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-722-20
- Zoro # G7775439
- UPC # 603908607045
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Width | 5 |
Overall Height | 2 |
Height | 2 |
Overall Length | 13 |
Overall Width | 5 |
Length | 13 |
Details
Features | carbide-tipped jaws for ID measurement |
Item | CALIPER, DIGIMATIC, 0-200MM, IP67, 0.01MM, W/ SPC, CARBIDE OD |
Standards | 0-200mm |
Color | Silver |
Weight | 1.5 |
Description
Caliper,Digimatic,0-200mm,IP67,0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive Metric, 17 pcs (009200931)
- VIKING 33/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (48370)
- BETA Offset Hexagon Key Wrench, 16mm (000960160)
- CRESCENT Tongue/Groove Plier Set (R200SET2)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20CAL)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- ALVIN Alvin G147 Digital Fractional Caliper (G147)
- Mitutoyo Precision Measuring Tools