Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-200mm, IP67, 0.01mm
Mfr # 500-713-20
Zoro # G7775509
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with dust/water protection conforming to IP67 level
- Standards 0-200mm
- Overall Width 5
- Height 2
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-713-20
- Zoro # G7775509
- UPC # 603908607021
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Width | 5 |
Height | 2 |
Overall Height | 2 |
Overall Length | 13 |
Length | 13 |
Width | 5 |
Details
Features | with dust/water protection conforming to IP67 level |
Item | CALIPER, DIGIMATIC, 0-200MM, IP67, 0.01MM, W/ SPC |
Standards | 0-200mm |
Color | Silver |
Weight | 1.5 |
Description
Caliper,Digimatic,0-200mm,IP67,0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-2MT Extension Socket (DEWES4-2)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T15 L.28 mm (01350015)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236002)
- MITUTOYO Caliper, Digimatic, Low Force, 0-7"/0-180mm (573-291-30)
- MITUTOYO CalIPer, Digimatic, 150 mm, Coolant Proo (573-676-20)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- WESTWARD Digital Caliper, Electronic, 0 to 8 In (29AD41)
- Mitutoyo Digital Calipers