Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-200mm, IP67, 0.01mm
Mfr # 500-707-20
Zoro # G7775490
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0-200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-707-20
- Zoro # G7775490
- UPC # 603908613527
- Country of Origin Japan
- Category Digital Calipers
Details
Features | easy to use, no need to wipe or clean the scale |
Item | CALIPER, DIGIMATIC, 0-200MM, IP67, 0.01MM, NO SPC |
Standards | 0-200mm |
Description
Caliper,Digimatic,0-200mm,IP67,0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Dipped Grip (Made in USA) (MT508)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-171-30CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-197-30CAL)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- MITUTOYO Digimatic Caliper 450Mm (500-500-10)
- ASIMETO 0-6 /150mm Asimeto Large Face Digital Caliper With Thumbwheel (7307065)
- Mitutoyo Calipers & Accessories