Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-150mm, IP67, 0.01mm
Mfr # 500-719-20
Zoro # G7775448
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features dia. 1.9mm rod depth bar
- Standards 0-150mm
- Length 13
- Height 2
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-719-20
- Zoro # G7775448
- UPC # 603908606628
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Length | 13 |
Height | 2 |
Overall Width | 5 |
Overall Height | 2 |
Width | 5 |
Overall Length | 13 |
Details
Features | dia. 1.9mm rod depth bar |
Item | CALIPER, DIGIMATIC, 0-150MM, IP67, 0.01MM, W/ SPC, ROUND DEPTH-BAR |
Standards | 0-150mm |
Color | Silver |
Weight | 1.5 |
Description
Caliper,Digimatic,0-150mm,IP67,0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- APEX TOOL GROUP Power Bit 1/4 In Hex Power Drive (AM-3MM)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN9)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- MITUTOYO Cfc-80"Gl (552-164-10)
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-171-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20CAL)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- Mitutoyo Precision Measuring Tools