Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-150mm, IP67, 0.01mm
Mfr # 500-712-20
Zoro # G7775472
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with dust/water protection conforming to IP67 level
- Standards 0-150mm
- Weight 1.5
- Overall Length 13
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-712-20
- Zoro # G7775472
- UPC # 603908606611
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Length | 13 |
Length | 13 |
Width | 5 |
Overall Width | 5 |
Overall Height | 2 |
Height | 2 |
Details
Features | with dust/water protection conforming to IP67 level |
Item | CALIPER, DIGIMATIC, 0-150MM, IP67, 0.01MM, W/ SPC |
Standards | 0-150mm |
Weight | 1.5 |
Color | Silver |
Description
Caliper,Digimatic,0-150mm,IP67,0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 44 mm Size, Standard Socket, Black Phosphate (49-66-6382)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07520)
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-8' 1/2)
- MITUTOYO Digimatic Caliper 600Mm (500-501-10)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20CAL)
- MITUTOYO Dig Cal, IP67 Neck, I/M 6 In, .0005" (573-752-20)
- MITUTOYO Absolute Digital Caliper, 0 to 40 In (550-227-10)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- Mitutoyo Calipers & Accessories