Shop All Digital Calipers
Mitutoyo
Caliper, Digimatic, 0-150mm, IP67, 0.01mm
Mfr # 500-702-20
Zoro # G7775457
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features with dust/water protection conforming IP67 level
- Standards 0-150mm
- Length 11
- Width 5
- Overall Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-702-20
- Zoro # G7775457
- UPC # 603908604884
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Length | 11 |
Width | 5 |
Overall Length | 11 |
Overall Width | 5 |
Overall Height | 2 |
Height | 2 |
Details
Features | with dust/water protection conforming IP67 level |
Item | CALIPER, DIGIMATIC, 0-150MM, IP67, 0.01MM, NO SPC |
Standards | 0-150mm |
Color | Silver |
Weight | 1.5 |
Description
Caliper,Digimatic,0-150mm,IP67,0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 (R18N40)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #5 (C22710)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1)
- WESTWARD Transfer Punch, 21/64 In Tip, 4-7/8 In L (22N803)
- MITUTOYO Cfc-40"Gu (552-193-10)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO Absolute Digital Caliper, 0 to 18 In (500-505-10)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, INSIDE-GROOVE (573-745-20)
- MITUTOYO Digimatic Caliper (500-167-30)
- MITUTOYO AMERICA Digimatic Digital Caliper - 8 in. (MI132756)
- Mitutoyo Calipers & Accessories