Shop All Dial Indicators
Mitutoyo
Caliper Dial, OD, Carbide, .2"/Rev 0-12"
Mfr # 505-750
Zoro # G7775743
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.002 in
- Dial Color White
- Range per Revolution 0.2 in
- Long Form Calibration Certificate No
- Jaw Depth - Upper Jaw 27.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-750
- Zoro # G7775743
- UPC # 603908597803
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Jaw Depth - Upper Jaw | 27.5 mm |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch |
Jaw Depth | 64 mm |
Measures Depth | Yes |
Description
Inch Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 64 mm, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case, Includes Bezel Lock Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 3/8" Carbide 135 Deg. Jobber Length Drill Bit (50625)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-100')
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- STABILA EXTENDABLE LVL 25-41"" (29441)
- MITUTOYO Snap Gage, Dial, 0-25mm (201-101)
- MITUTOYO Dial Test Indicator Set, Vert, 0to0.030 In (513-452-10T)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.008 In (513-403-10E)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- STARRETT Magnetic Base w/Attachments, Rod 0.375 In (657D)
- Mitutoyo Dial Indicators