Shop All Dial Indicators
Mitutoyo
Caliper Dial, OD, Carbide, .1"/Rev 0-6"
Mfr # 505-736
Zoro # G7775612
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Carbide-tipped jaws for OD measurement
- Dial Color Silver
- Standards 0-6”
- Overall Width 5
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-736
- Zoro # G7775612
- UPC # 603908594062
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 5 |
Height | 1.5 |
Width | 5 |
Length | 11 |
Overall Height | 1.5 |
Overall Length | 11 |
Details
Features | Carbide-tipped jaws for OD measurement |
Item | CALIPER, DIAL, OD CARBIDE, .1"/REV, 0-6", .001" |
Dial Color | Silver |
Standards | 0-6” |
Weight | 1 |
Description
Caliper Dial,OD,Carbide,.1 In./Rev 0-6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS Combination Speed Wrench Set, SAE 12 Piece (A12101SR)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- GEDORE Combination Wrench, 3.2mm (7 3,2)
- MITUTOYO Tension Gage, Dial, Ind Hand, 6-50Gf (546-135)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- MITUTOYO Dial indicator, 0.001-4 in (3428AB-19)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- Mitutoyo Dial Indicators