Shop All Dial Indicators
Mitutoyo
Caliper Dial, ID, OD, Carbide, 2mm/Rev
Mfr # 505-735
Zoro # G7775630
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.02 mm
- Range 0 to 150 mm
- Accuracy +/-0.03 mm
- Reading Balanced
- Dial Reading 0-1-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-735
- Zoro # G7775630
- UPC # 603908604501
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 39.5 mm |
Dimension Type | Metric |
Details
Graduations | 0.02 mm |
Range | 0 to 150 mm |
Accuracy | +/-0.03 mm |
Reading | Balanced |
Dial Reading | 0-1-0 |
Item | Caliper Dial,ID,OD,Carbide,2mm/Rev |
Dial Color | Yellow |
Long Form Calibration Certificate | No |
Range per Revolution | 2 mm |
Bezel Lock | Yes |
Shock Resistant | Yes |
Minimum Measurement - mm | 0 mm |
Case Type | Case |
Includes Case | Yes |
Non-Magnetic | Yes |
Included Certification | Certificate of Inspection |
Maximum Measurement - mm | 150 mm |
Number of Indicators | 1 |
Dial Graduation | 0.02 mm |
Jaw Material | Carbide-Tipped |
Description
Caliper Dial,ID,OD,Carbide,2mm/Rev, Range 0 to 150 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Dial Color Yellow, Dial Graduation 0.02 mm, Dimension Type Metric, Jaw Material Carbide-Tipped, Maximum Measurement - mm 150 mm, Minimum Measurement - mm 0 mm, Case Type Case, Included Certification Certificate of Inspection, Includes Case Yes, Range per Revolution 2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Nut Driver 4.0mm (32206)
- KLEIN TOOLS Replacement Spring Kit for Pre-2017 Cable Cutter (63065)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #30 (C22680)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 0.50"L, HR Phenolic (3040GJ)
- MITUTOYO Hd, 30Ax (192-613-10)
- MITUTOYO Tension Gage, Dial, Ind Hand, 6-50Gf (546-135)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- MITUTOYO Dial Test Indicator (513-446-10A)
- Mitutoyo Indicators, Indicator Holders & Accessories