Shop All Dial Indicators
Mitutoyo
Caliper Dial, 0-8", .001", Od Carbide Jaw
Mfr # 505-739
Zoro # G7775770
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.002 in
- Range per Revolution 0.1 in
- Dial Color White
- Long Form Calibration Certificate No
- Includes Case Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-739
- Zoro # G7775770
- UPC # 603908594093
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Jaw Depth | 50 mm |
Dimension Type | Inch |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 24.5 mm |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Description
Inch Dial Caliper, Range 0 in to 8 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 50 mm, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 8 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case, Includes Bezel Lock Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9789C)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- DRILL AMERICA #2 Cobalt Jobber Length Drill Bit (DWDCO2)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .03 IN, .0005 IN GRAD, WHITE (513-462-10E)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO Dial indicators, 0.001-1 mm (2110AB-70)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- Mitutoyo Dial Indicators