Shop All Vernier Calipers
Mitutoyo
Caliper Checker Mm, Ceramic Type
Mfr # 515-555
Zoro # G0972767
product price: $5,099.99
/ea
Free Shipping & Returns
$5,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0 - 300mm
- Features CERA Caliper Checker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 515-555
- Zoro # G0972767
- Country of Origin Japan
- Category Vernier Calipers
Details
Item | CALIPER CHECKER (MM), CERAMIC TYPE |
Standards | 0 - 300mm |
Features | CERA Caliper Checker |
Description
Caliper Checker Mm, Ceramic Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 13/16 Dia, 1 D (63134206007)
- DIAMOND VANTAGE Core Bit, 1-3/4 x 1-1/4-7 in (01712JWZGH)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58920)
- ZORO SELECT Thread Identifier, Lanyard, Std And Metric (GH-COM---------)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- MITUTOYO Vernier Caliper, 150mm (530-122)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- MITUTOYO Vernier Cal, 300mm, Od Carbide Jaws (530-322)
- MITUTOYO Vernier Caliper (160-106)
- Mitutoyo Calipers & Accessories