Shop All Measuring and Layout Parts
Mitutoyo
Calibration Tester
Mfr # 521-104
Zoro # G7778878
product price: $5,764.99
/ea
Free Shipping & Returns
$5,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11
- Standards 0-.05"
- Features dual color-indexed directional graduations to facilitate measurements
- Overall Length 20
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 521-104
- Zoro # G7778878
- UPC # 603908136330
- Country of Origin Japan
- Category Measuring and Layout Parts
Dimensions
Overall Height | 11 |
Overall Length | 20 |
Width | 16 |
Height | 11 |
Overall Width | 16 |
Length | 20 |
Details
Item | CALIBRATION TESTER |
Standards | 0-.05" |
Features | dual color-indexed directional graduations to facilitate measurements |
Color | Blue |
Weight | 35 |
Description
Calibration Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- VESSEL MEGADORA Hose Remover 3PC. Set (970HR3PB)
- CTA MANUFACTURING SOCKET REAR AXLE FORD TRANSIT (CTA1083)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- MITUTOYO Battery Cap (02ACA381)
- MITUTOYO Foot Switch (937179T)
- MITUTOYO Point (101189)
- MITUTOYO Sbm-2 In., CXFST Borematic (568-967)
- MITUTOYO Curved Crystal 1-7/16 In. O.D. (141776)
- MITUTOYO Datahold Computer Cable (959143)
- MITUTOYO Power Supply Ac-Dc 120Vac-5Vdc (50AAA297)
- Mitutoyo Hand Tool Parts