Shop All Measuring and Layout Parts
Mitutoyo
Calibration Tester
Mfr # 521-103
Zoro # G7778850
product price: $5,929.99
/ea
Free Shipping & Returns
$5,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0-1mm
- Features dual color-indexed directional graduations to facilitate measurements
- Height 11
- Overall Height 11
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 521-103
- Zoro # G7778850
- UPC # 603908136323
- Country of Origin Japan
- Category Measuring and Layout Parts
Dimensions
Height | 11 |
Overall Height | 11 |
Length | 20 |
Overall Width | 16 |
Width | 16 |
Overall Length | 20 |
Details
Item | CALIBRATION TESTER |
Standards | 0-1mm |
Features | dual color-indexed directional graduations to facilitate measurements |
Weight | 35 |
Color | Blue |
Description
Calibration Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- MITUTOYO Ratchet Stop Plastic (04GZA239)
- MITUTOYO SR44 Button Cell Battery, 1.55 V (938882)
- MITUTOYO Point (101189)
- MITUTOYO Point, Needle (21AAA047)
- MITUTOYO Bulb 24V 150W (512305)
- MITUTOYO Screw Thread Mic (126-901)
- MITUTOYO Carbide Ball Point (131262)
- Mitutoyo Hand Tool Parts