Shop All Hardness Testers
Mitutoyo
Calibration Set, Shore A, Range 30, 60, 90
Mfr # 64AAA964
Zoro # G7513152
original price:
$240.05
9% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 30, 60, 90
- Scale Shore A
- For Use With 1ARV2, 1ARV3, 1ARV6, 1ZRT4
- Includes Test Block: 30, 60, 90
- Hardness Scale Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA964
- Zoro # G7513152
- UPC # 603908245407
- Country of Origin United States
- Category Hardness Testers
Dimensions
Size | 2 in x 2 in x 1/4 in |
Details
Item | Shore A Calibration Block Set |
Range | 30, 60, 90 |
Scale | Shore A |
For Use With | 1ARV2, 1ARV3, 1ARV6, 1ZRT4 |
Includes | Test Block: 30, 60, 90 |
Hardness Scale | Shore A |
Included Hardness | Shore A 30, 60, and 90 |
For Materials | Carbide, Non-Ferrous Metal, Plastic, Steel |
Number of Pieces | 3 |
Includes Case | Yes |
Description
If you are looking for a calibration set that will give you precise measurements, then look no further than the Mitutoyo 64AAA964 Calibration Set. This complete kit is compatible with a range of materials and scales. The set contains three Shore A blocks in 30, 60 and 90 shore hardness. The block size is 2 in x 2 in x 1/4 in. It can be used to test carbide, non-ferrous metal, plastic and steel products. The included scale is Shore A and the hardness scale is also Shore A. This Mitutoyo 64AAA964 Calibration Set provides accurate results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 17 mm Universal Impact Socket (5-3317)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- EKLIND 13 Piece Ball End Hex L Hex Key Set (13213)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- MITUTOYO Calibration Set, Shore D, Range 20, 40, 80 (64AAA590)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- MITUTOYO Digital Durometer, Shore D, 0.71 In Dia (811-334-10)
- MITUTOYO Digital Durometer, Shore D, 1.73 x 0.71 In (811-338-10)
- MITUTOYO Digital Durometer, Shore A, 0.71 In Dia (811-332-10)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- STARRETT Handheld Digital Durometer, Shore A Scale (3805B)
- Mitutoyo Measuring and Layout Tools