Shop All Precision Measuring Accessories
Mitutoyo
Bsg, 25X
Mfr # 215-153-10
Zoro # G7771029
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14
- Width (In.) 13
- Height (In.) 21.5
- Special Features with fine adjustmentn of 1mm range
- Color Dark Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 215-153-10
- Zoro # G7771029
- UPC # 603908580683
- Country of Origin Switzerland
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 14 |
Width (In.) | 13 |
Height (In.) | 21.5 |
Overall Width | 13 |
Overall Height | 21.5 |
Overall Length | 14 |
Details
Item | BSG-25X |
Special Features | with fine adjustmentn of 1mm range |
Color | Dark Grey |
Material | Granite Base |
Weight | 44.5 |
Description
Bsg,25X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAJIMA POWDER CHLK BLU 10.5OZ (PLC2-B300)
- RIDGID Shafts, Shaft, Drive (30883)
- ZORO SELECT Retaining Ring Applicator, E-Style, 2.3mm (A-723)
- BOSCH Jigsaw Blade, T-Shank, Carbide Tipped (T141HM1)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Digital Readout Lathe Kit, 110V, 8 x 40In (64PKA039A)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- Mitutoyo Precision Measuring Accessories