Shop All Precision Measuring Accessories
Mitutoyo
Bsg, 20X
Mfr # 215-151-10
Zoro # G7771062
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11
- Special Features with fine adjustmentn of 1mm range
- Color Dark Grey
- Width (In.) 9
- Height (In.) 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 215-151-10
- Zoro # G7771062
- UPC # 603908554493
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 11 |
Width (In.) | 9 |
Height (In.) | 16.5 |
Overall Height | 16.5 |
Overall Width | 9 |
Overall Length | 11 |
Details
Item | BSG-20X |
Special Features | with fine adjustmentn of 1mm range |
Color | Dark Grey |
Material | Granite Base |
Weight | 18.5 |
Description
Bsg,20X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- AJAX TOOL WORKS $CHISEL FLAT 2" BLADE (AJA910-2)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO 18In.Dm Scale Unit/Multi-Functionhor (572-474)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- Mitutoyo Precision Measuring Tools