Shop All Precision Measuring Accessories
Mitutoyo
Bsc, 30Hx
Mfr # 215-505-10
Zoro # G7771071
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 21.5
- Length (In.) 14.5
- Width (In.) 13
- Color Light Blue
- Special Features with fine adjustment over the entire travel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 215-505-10
- Zoro # G7771071
- UPC # 603908554523
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 21.5 |
Length (In.) | 14.5 |
Width (In.) | 13 |
Overall Length | 14.5 |
Overall Width | 13 |
Overall Height | 21.5 |
Details
Item | BSC-30HX |
Color | Light Blue |
Special Features | with fine adjustment over the entire travel |
Weight | 49.5 |
Description
Bsc,30Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2"-8 HSS Plug Hand Tap (DWTST2-1/2-8P)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- Mitutoyo Set Up & Alignment Tools