Shop All Precision Measuring Accessories
Mitutoyo
Bracket Assy, Dg Stand, 7001-10 7002-10
Mfr # 21JZA272
Zoro # G7798502
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6
- Special Features bracket assembly for DG stand
- Height (In.) 4
- Color Black
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 21JZA272
- Zoro # G7798502
- UPC # 603908554028
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6 |
Height (In.) | 4 |
Width (In.) | 4 |
Details
Item | BRACKET ASSY (FOR DG STAND 7001-10, 7002-10) |
Special Features | bracket assembly for DG stand |
Color | Black |
Description
Bracket Assy,Dg Stand,7001-10 7002-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-F (45776)
- WESTCOTT Protractor, Plastic, 180 Degree, 6" Ruler Edge/180 Degree, Clear (11200)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.532062)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Setting Ring, 2.5" (177-315)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- Mitutoyo Set Up & Alignment Tools