Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gauge, 0.7 to 1.4" Range, 0.0001
Mfr # 511-751-20
Zoro # G703528907
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16.5
- Features Carbide-tipped contact points for durability
- Includes (9) Anvils, Box, Dial Indicator, Plastic Cover for Indicator
- Width (In.) 7.5
- Included Indicator 2923AB-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-751-20
- Zoro # G703528907
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 16.5 |
Width (In.) | 7.5 |
Dimension Type | Inch |
Details
Item | BORE GAGE CG-1.4"AX/2923AB-10 |
Features | Carbide-tipped contact points for durability |
Includes | (9) Anvils, Box, Dial Indicator, Plastic Cover for Indicator |
Included Indicator | 2923AB-10 |
Number of Gauges | 1 |
Contact Point Material | Carbide Tipped |
Includes Case | Yes |
Number of Spacers | 2 |
Requires Indicator | Yes |
Included Anvils | Yes |
Case Type | Box |
Minimum Measurement - Inch | 0.7 in |
Includes Indicator | Yes |
Dial Graduation | 0.0001 in |
Compatible Dial Graduations | 0.0001 in |
Range | 0.7 to 1.4 in |
Resolution | 0.0001 in graduation |
Accuracy | 2 micron m |
Repeatability | 0.5 micron m |
Maximum Measurement - Inch | 1.4 in |
Number of Anvils | 9 |
Description
Bore Gauge, Range 0.7 to 1.4 in, Dial Graduation 0.0001 in, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 1.4 in, Maximum Measurement - mm Not Applicable, Minimum Measurement - Inch 0.7 in, Minimum Measurement - mm Not Applicable, Number of Gauges 1, Number of Spacers 2, Requires Indicator Yes, Accuracy 2 micron m, Case Type Box, Contact Point Material Carbide Tipped, Included Anvils Yes, Included Indicator 2923AB-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, 3/4, PK5 (52203)
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- GEDORE Combination Wrench, 15mm (1 B 15)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- Mitutoyo Precision Gauges & Accessories