Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage Set, Holtest, 0.8-2 In
Mfr # 368-918
Zoro # G2641502
Free Shipping & Returns
$3,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Depth (In.) 4.00
- Measuring Range (In./mm) 0.8 to 2
- Includes (2) Setting Rings, Extension
- Features TiN-coated measuring contact points, Can measure deep holes using an Extension rod (optional) which is available on models over 6mm (.275 in) measuring range, With Ratchet Stop for constant force, Setting Rings for zero point adjustment are optional, Supplied in fitted plastic case up to 100mm / 4", Over 100mm / 4" supplied in wooden case.
- Number of Gauges 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-918
- Zoro # G2641502
- UPC # 603908393542
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Rod Lengths Included | 5.9 in |
Maximum Measuring Depth | 102 mm |
Details
Item | Mechanical 3-Point Inside Micrometer Set |
Measuring Range (In./mm) | 0.8 to 2 |
Includes | (2) Setting Rings, Extension |
Features | TiN-coated measuring contact points, Can measure deep holes using an Extension rod (optional) which is available on models over 6mm (.275 in) measuring range, With Ratchet Stop for constant force, Setting Rings for zero point adjustment are optional, Supplied in fitted plastic case up to 100mm / 4", Over 100mm / 4" supplied in wooden case. |
Number of Gauges | 4 |
Accuracy | +/-0.00015 in |
Included Certification | Declaration of Conformity |
Inside Micrometer Type | 3-Point Inside Micrometer |
Case Type | Wood Case |
Minimum Measurement - Inch | 0.8 in |
Included Ranges | 1 1/5 to 1 3/5 in, 1 3/5 to 2 in, 1 to 1 1/5 in, 4/5 to 1 in |
Maximum Measurement - Inch | 2 in |
Number of Micrometers | 4 |
Operation Type | Mechanical |
Case Included | Yes |
Contact Point Material | TiN Coated |
SPC Output | No |
Thimble Type | Ratchet |
Range | 0.8 in to 2 in |
Description
The Mitutoyo 368-918 Bore Gage Set, Holtest, 0.8-2 In is a complete measuring system for accurate bore measurements in small to medium sized holes. It offers the widest range of application possible, making it ideal for use on production lines. This set features 3 different inside micrometers with 5.9" rod lengths for bore measurements up to 2". The measuring range goes from 0.8" to 2", which makes this kit suitable for many different applications. A certificate of inspection is included with each set, guaranteeing accuracy of +/-0.00015". If you are looking for a reliable bore gage set that offers the best value for your money, then the Mitutoyo 368-918 Bore Gage Set will definitely meet your needs and expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 Flutes (7015300)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260CF)
- CTA MANUFACTURING Flex Nut Driver - 8Mm (1058)
- BON TOOL Lineman Pliers - 9-1/2" (34-208)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in (511-753-20)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO Holtest, 4 Pcs Set (368-927)
- Mitutoyo Precision Measuring Tools