Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage Set, Holtest, 0.275-0.5 In
Mfr # 368-916
Zoro # G3291522
product price: $2,142.99
/ea
Free Shipping & Returns
$2,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Depth (In.) 4.00
- Features TiN-coated measuring contact points, Can measure deep holes using an Extension rod (optional) which is available on models over 6mm (.275 in) measuring range, With Ratchet Stop for constant force, Setting Rings for zero point adjustment are optional, Supplied in fitted plastic case up to 100mm / 4", Over 100mm / 4" supplied in wooden case.
- Measuring Range (In./mm) 0.275 to 0.500
- Includes (2) Setting Rings, Extension
- Number of Gauges 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-916
- Zoro # G3291522
- UPC # 603908512721
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Maximum Measuring Depth | 59 mm |
Rod Lengths Included | 3.94 in |
Details
Item | Mechanical 3-Point Inside Micrometer Set |
Features | TiN-coated measuring contact points, Can measure deep holes using an Extension rod (optional) which is available on models over 6mm (.275 in) measuring range, With Ratchet Stop for constant force, Setting Rings for zero point adjustment are optional, Supplied in fitted plastic case up to 100mm / 4", Over 100mm / 4" supplied in wooden case. |
Measuring Range (In./mm) | 0.275 to 0.500 |
Includes | (2) Setting Rings, Extension |
Number of Gauges | 3 |
Included Certification | Declaration of Conformity |
Contact Point Material | TiN Coated |
Operation Type | Mechanical |
Case Type | Wood Case |
SPC Output | No |
Minimum Measurement - Inch | 0.275 in |
Case Included | Yes |
Maximum Measurement - Inch | 0.5 in |
Thimble Type | Ratchet |
Number of Micrometers | 3 |
Inside Micrometer Type | 3-Point Inside Micrometer |
Accuracy | +/-0.0001 in |
Included Ranges | 0.275 to 0.350 in, 0.350 to 0.425 in, 0.425 to 0.5 in |
Range | 0.275 to 0.5 in |
Description
Mechanical 3-Point Inside Micrometer Set, Range 0.275 to 0.5 in, SPC Output No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 3, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Wood Case, Contact Point Material TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Holds 1/16-1/2 (13000)
- MITUTOYO Universal Micrometer, 0 to 1", 0.0001" (117-107)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- STEINEL Reducer Nozzle, Size 9mm (9mm (3/8in) Reducer Tip)
- MITUTOYO Bore Gage, MM (526-160)
- MITUTOYO Bore Gage Zero Checker (515-590)
- MITUTOYO Dial Snap Gage (201-158)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in (511-753-20)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges