Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, MM
Mfr # 526-160
Zoro # G7779261
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11
- Width (In.) 7
- Features for extra small holes
- Color Black
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 526-160
- Zoro # G7779261
- UPC # 603908137566
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 11 |
Width (In.) | 7 |
Overall Height | 2 |
Overall Length | 11 |
Overall Width | 7 |
Height | 2 |
Details
Item | BORE GAGE MM |
Features | for extra small holes |
Color | Black |
Weight | 2 |
Standards | 1.5-3.95mm |
Description
Bore Gage,MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- MAKITA XGT Brushless Compact 1/2" Drill, 40V (GFD02D)
- VERMONT GAGE Pin Gage, Minus, 0.0610 In, Black (911206100)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MITUTOYO Holtest, 4 Pcs Set (368-927)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- MITUTOYO Small Hole Gage (154-105)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- Mitutoyo Precision Gauges & Accessories