Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, MM
Mfr # 526-101
Zoro # G7779033
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5
- Features for extra small holes
- Width (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 526-101
- Zoro # G7779033
- UPC # 603908137436
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 10.5 |
Width (In.) | 6.5 |
Details
Item | BORE GAGE MM |
Features | for extra small holes |
Description
Bore Gage,MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 2.25 x 0.75 in. Mason Chisel with Safety Handguard (MY35705)
- KREG Accu-Cut Circular Saw Track Guide, 26-1/2 in L, 8.8 in W, Aluminum (KMA2700)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- RIDGID Tension Spring (24228)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- MITUTOYO Bore Gage (511-203-20)
- MITUTOYO Cg, 16"AX (511-736)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- CENTRAL TOOLS Ball Joint/Rotor Runout Gage, 1" (06450-00)
- Mitutoyo Precision Measuring Tools