Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, Mechanical, 0 in to 0.05 in
Mfr # 511-753-20
Zoro # G602668179
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Anvils 1.969 in, 2.165 in, 2.362 in, 2.559 in, 2.756 in, 2.953 in, 3.150 in, 3.346 in, 3.3543 in, 3.740 in, 3.937 in
- Included Spacers 0.02, 0.04, 0.08, 0.12 in
- Includes Case Yes
- Resolution 0.0001 in/0.01 mm
- Number of Gauges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-753-20
- Zoro # G602668179
- UPC # 603908713319
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Stem Thread Size | 3/8 in |
Dimension Type | Inch |
Description
Bore Gage, Range 0 in to 0.05 in, Dial Graduation 0.0001 in, Operation Type Mechanical, Contact Style Ball, Dimension Type Inch, Included Spacers 0.02, 0.04, 0.08, 0.12 in, Includes Indicator Yes, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 2 in, Number of Gauges 1, Number of Spacers 4, Requires Indicator Yes, Accuracy +/-0.0001 in, Case Type Case, Contact Point Material Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- KO-KEN Universal Socket TORX E12 35.1mm 1/4 Sq. Drive (2440T-E12)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR6114B25)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-02)
- MITUTOYO Cg, 6.5"AX (511-734)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- MITUTOYO Gage, Small Hole, 3-5mm (154-101)
- MITUTOYO Cg, 16"AX (511-736)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- Mitutoyo Precision Measuring Tools