Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, Blind-Hole, 50-150mm
Mfr # 511-427
Zoro # G7775971
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15.5
- Width (In.) 7
- Features for blind holes
- Overall Height 2.5
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-427
- Zoro # G7775971
- UPC # 603908613541
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 15.5 |
Width (In.) | 7 |
Overall Height | 2.5 |
Height | 2.5 |
Overall Length | 15.5 |
Overall Width | 7 |
Details
Item | BORE GAGE, BLIND-HOLE, 50-150MM, W/ 2046SB(0.01MM) |
Features | for blind holes |
Weight | 2.5 |
Standards | 50-150mm |
Color | Black |
Description
Bore Gage,Blind-Hole,50-150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Stub Length (5431294)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, VFN, PK10 (66000001165)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- MITUTOYO Cg, 16"AX (511-736)
- MITUTOYO Drill Gage, A-Z (950-209)
- MITUTOYO Gage, Tap/Drill (950-204)
- MITUTOYO Bore Gage Zero Checker (515-590)
- MITUTOYO SBM- (568-467)
- Mitutoyo Precision Measuring Tools